Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 25 Ft
Mfr # 1030AF
Zoro # G0368076
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 25 ft
- Material Novoloid/Aramid with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1030AF
- Zoro # G0368076
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 200 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 3 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 1,200 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/4" W x 36" H Aluminum Continuous Hinge (4PNR1)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (KC-R650/S)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- COMPONENT HARDWARE Stainless Steel Bar Pull Handle, 5" OC (P46-1010)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1030AF)
- Palmetto Packing Compression Packing