Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 10 Ft
Mfr # PINNACLE
Zoro # G2449185
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 10 ft
- Material Flexible Graphite Packing with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # PINNACLE
- Zoro # G2449185
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Details
Item - Packing Seals | Compression Packing Seal |
Square (In.) | 3/8 in |
Material | Flexible Graphite Packing with PTFE |
Lubrication - Packing Seals | Yes |
Max. Pressure for Pumps (PSI) | 250 psi |
Max. Pressure for Valves (PSI) | NR |
Industry - Packing Seals | Power Generation |
For Use In - Packing Seals | Pumps, Valves |
Application | Rotating Applications, Including General Service and Acid Pumps |
For Use In | Pumps and Valves |
Max. Shaft Speed (ft/min) | 3,000 fpm |
Color | Dull Gray |
External Coating - Packing Seals | Petrolatum |
Ambient Temp. Range (F) | -400 to 700 |
pH Range | 0 to 14 |
Item | Compression Packing Seal |
Features | High Temperature Packing with Good Sealability and Lubricity |
Max. Temp in Steam (F) | NR |
Description
Compression Packing Seal, Standards -, Color Dull Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1367FS)
- ZORO SELECT O-Ring, Buna N, Dash 323, 1-5/16, 1.707, PK10 (U38805.018.0131)
- TELECTRON 3 Button Control Station (PBS-3)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000W)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1555)
- Palmetto Packing Compression Packing