Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 10 Ft
Mfr # 4062AF
Zoro # G2528924
product price: $54.61
/ea
$54.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8
- Length 10 ft
- Material Carbon, Inconel
- Max. Pressure for Pumps (PSI) NR
- Max. Pressure for Valves (PSI) 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 4062AF
- Zoro # G2528924
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Details
Square (In.) | 3/8 |
Material | Carbon, Inconel |
Max. Pressure for Pumps (PSI) | NR |
Max. Pressure for Valves (PSI) | 1200 |
Max. Temp in Steam (F) | 1200 |
For Use In | Valves and Gaskets |
Ambient Temp. Range (F) | -10 to 1200 |
Max. Shaft Speed (ft/min) | NR |
Features | Corrosion Inhibitor Braided Over A Pliable Core |
Item | Compression Packing Seal |
pH Range | 1 to 14 |
Application | Steam Valves, Expansion Joints, Sootblowers, And Exhaust Joints |
Color | Dark Gray/Silver |
Description
Compression Packing Seal, Color Dark Gray/Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL341/50B-KA)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B4916)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Nero 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-913)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- Palmetto Packing Compression Packing