Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 10 Ft
Mfr # 1371
Zoro # G2565841
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 10 ft
- Material Meta-Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1371
- Zoro # G2565841
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, 8 OAL, 2.100 OD (1NBR8)
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- J.W. WINCO JW Winco GN115-SCH-30 Cam Latch (115-SCH-30)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367C)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1367FS)
- Palmetto Packing Compression Packing