Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 5 Ft
Mfr # 1555
Zoro # G0511953
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 5 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G0511953
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 3/4 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- EKENA MILLWORK 2 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X3X96SWPV)
- BEST Key Blank, BEST Lock, Standard, TE Keyway (1A1TE1KS208KS800)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1392S)
- PALMETTO PACKING Packing Seal, 5/8 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1347AF)
- Palmetto Packing Compression Packing