Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 25 Ft
Mfr # PE1082
Zoro # G0405754
original price:
$561.51
4% off
new price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 25 ft
- Material Aramid, PTFE/Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # PE1082
- Zoro # G0405754
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Details
Item - Packing Seals | Compression Packing Seal |
Square (In.) | 3/4 in |
Material | Aramid, PTFE/Graphite |
Lubrication - Packing Seals | Yes |
Max. Pressure for Pumps (PSI) | 500 psi |
Max. Pressure for Valves (PSI) | NR |
Industry - Packing Seals | Slurry/Mining or Asphalt |
For Use In - Packing Seals | Pumps |
Max. Temp in Steam (F) | NR |
pH Range | 1 to 13 |
Max. Shaft Speed (ft/min) | 2,000 fpm |
Application | Abrasive, Slurry Applications Like Mining, Dredging, Ashpalt, Wastewater Sludge, Etc |
Features | Break-In Lubricant For Durable Packing That Is Easy On The Shaft |
Ambient Temp. Range (F) | -400 to 500 |
Color | Black |
For Use In | Pumps |
Item | Compression Packing Seal |
Description
Compression Packing Seal, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Heavy Duty Floor Stop with Grade 8 Tensile Bolt Satin Chrome (1209.626)
- KOHLER Gasket, Tank (84460)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL (1NBT4)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- Palmetto Packing Compression Packing