Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 25 Ft
Mfr # 5000W
Zoro # G2844667
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 25 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G2844667
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 3/4 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- BALDWIN RESERVE Baldwin Reserve PVCONCSR190 Privacy Cont (PVCONCSR190)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (LD-2942-24-11-1)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1389)
- Palmetto Packing Compression Packing