Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 25 Ft
Mfr # 1555
Zoro # G2269976
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 25 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G2269976
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 3/4 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 14 in H X 150 in W X 24 in L Black Steel Mending Plate (02-3411-567)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Chrome (FP4134U26)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- MIDWEST FASTENER 15/32" x .043" x 5-1/4" Steel Compression Springs 6PK (18681)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1371)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1585)
- PALMETTO PACKING Packing Seal, 1 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- Palmetto Packing Compression Packing