Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 25 Ft
Mfr # 1367FS
Zoro # G1284805
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 25 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G1284805
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 3/4 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTAL MFG Concrete Block Lintel, Steel, Black, Painted (750)
- STOCKCAP EPDM Caps-0.456-1.500-0.060-BLACK, 200PK (315110)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- STRYBUC .140 Spline Vinyl Gray (66-7)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 5 ft. (1389)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1389)
- Palmetto Packing Compression Packing