Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 25 Ft
Mfr # 1030AF
Zoro # G1655701
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 25 ft
- Material Novoloid/Aramid with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1030AF
- Zoro # G1655701
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 3/4 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 200 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 3 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 1,200 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic, Door Closer, Standard Duty (1RBV5)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Square Edge Mortised Up to 42” (ABH-A528SM-42)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Birch (HBW24X24X250ABI)
- EBERHARD MANUFACTURING CO Lock Cylinder For 18430 "T" (EMC 1-18400DB-J201)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (1389)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1359)
- Palmetto Packing Compression Packing