Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 10 Ft
Mfr # PINNACLE
Zoro # G3062884
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 10 ft
- Material Flexible Graphite Packing with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # PINNACLE
- Zoro # G3062884
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Length (Straight Wireway) | 10 ft |
Details
Item - Packing Seals | Compression Packing Seal |
Square (In.) | 3/4 in |
Material | Flexible Graphite Packing with PTFE |
Lubrication - Packing Seals | Yes |
Max. Pressure for Pumps (PSI) | 250 psi |
Max. Pressure for Valves (PSI) | NR |
Industry - Packing Seals | Power Generation |
For Use In - Packing Seals | Pumps, Valves |
Item | Compression Packing Seal |
Ambient Temp. Range (F) | -400 to 700 |
Max. Shaft Speed (ft/min) | 3,000 fpm |
Features | High Temperature Packing with Good Sealability and Lubricity |
External Coating - Packing Seals | Petrolatum |
For Use In | Pumps and Valves |
Color | Dull Gray |
Max. Temp in Steam (F) | NR |
Application | Rotating Applications, Including General Service and Acid Pumps |
pH Range | 0 to 14 |
Description
Compression Packing Seal, Power Generation, For Use In - Packing Seals Pumps, Valves, Square (In.) 3/4 in, Length 10 ft, Flexible Graphite Packing with PTFE, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 250 psi, Max. Pressure for Valves (PSI) NR, Petrolatum External Coating - Packing Seals, Dull Gray Color, Ambient Temp. Range (F) -400 to 700, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 3,000 fpm, pH Range 0 to 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE DOOR BELL WRLS BK/WH 10in. (18000175)
- ZORO SELECT O-Ring, Buna N, Dash 154, 3-3/4, 3.943, PK10 (U38801.009.0375)
- EMTEK Satin Nickel Hinge 91014US15 (91014US15)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1007AF)
- Palmetto Packing Compression Packing