Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 10 Ft
Mfr # 5080
Zoro # G0280481
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 10 ft
- Material Flexible Graphite Packing with Carbon Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5080
- Zoro # G0280481
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 3/4 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 1,200 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Petrolatum, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 2 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 3,000 psi, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- DORMAKABA HD Bifold Track and Hardware Set, for 36 Inch Opening (BFC125N-00-36 2 DR BIFOLD SET AL/STL)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-21-MP-R)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 25 ft. (1367H)
- Palmetto Packing Compression Packing