Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 10 Ft
Mfr # 1392S
Zoro # G1658517
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 10 ft
- Material Novoloid/Aramid with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1392S
- Zoro # G1658517
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 3/4 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Compression Packing - 1/4" Wide x 1/4" High x 100 ft. Long (ZUSA-CP-59)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (10-Pack) (SP-2891-51-BSN-10)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- GLOBAL DOOR CONTROLS 1-5/32 in. Mortise Single Brass Keyed Alike Cylinder Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1347AF)
- Palmetto Packing Compression Packing