Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 10 Ft
Mfr # 1367FS
Zoro # G1261854
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 10 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G1261854
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 3/4 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH P8165-Lp Pull 2-5/8in Lion Lancaster Hand Polished (P8165-LP)
- LCN Aluminum Magnet SEM7850 (SEM7850AL)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR10B)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1382)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367FS)
- Palmetto Packing Compression Packing