Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 10 Ft
Mfr # 1350
Zoro # G0714506
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 10 ft
- Material Para-Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1350
- Zoro # G0714506
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 3/4 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 3 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN43-80-3/4X10-150-D3-UK Leveling Feet (43-80-3/4X10-150-D3-UK)
- ZORO SELECT O-Ring, Buna N, 19.6mm OD, PK100 (1RJF8)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 89310 15 in. Wide Pencil Drawer with BB Slide - Black (CPF 89310)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 25 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1382)
- Palmetto Packing Compression Packing