Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 5 Ft
Mfr # 5000W
Zoro # G3007541
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 5 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G3007541
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 3/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 25PK (1913658)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7141 DA BC PA)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- ACROVYN End Cap, Cappuccino (SSM20CAP479N)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1359)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PINNACLE)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 25 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (5000)
- Palmetto Packing Compression Packing