Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 5 Ft
Mfr # 1371
Zoro # G3140331
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 5 ft
- Material Meta-Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1371
- Zoro # G3140331
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 3/16 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0020-N)
- WRS WRS 1.360" Inverted Balance T-Lock with Open Cam - Black Puck (05-129-07)
- ZORO SELECT O-Ring, Dash 020, Buna N, 0.07 In., PK25 (5JJY5)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, Carbon, 7/16 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1359)
- Palmetto Packing Compression Packing