Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 25 Ft
Mfr # 5000
Zoro # G1851674
original price:
$36.35
18% off
new price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 25 ft
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000
- Zoro # G1851674
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 3/16 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4AN)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- STRYBUC Tilt And Turn Handle Silver (40-1000)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-18)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367H)
- Palmetto Packing Compression Packing