Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 25 Ft
Mfr # 1392S
Zoro # G2101127
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 25 ft
- Material Novoloid/Aramid with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1392S
- Zoro # G2101127
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 3/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0103KA4S)
- MSI Greecian White Veneer SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0451-SAM)
- MSI Antique White Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0428-SAM)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1389)
- PALMETTO PACKING Injectible Packing, PTFE, PK10 (PAC-KING #500)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 10 ft (1578)
- Palmetto Packing Compression Packing