Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 25 Ft
Mfr # 1367FS
Zoro # G1680262
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 25 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G1680262
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 3/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KICKDOWN DOOR STOP SC 4"" (N273-532)
- ZORO SELECT Rigid Door Stop, Aluminum (1RCR7)
- DELTANA Roller Catch, Heavy Duty Antique Brass (RCA430U5)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=33, Body & Ball Stainless Steel (K0326.16)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (5000W)
- Palmetto Packing Compression Packing