Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 10 Ft
Mfr # 5000
Zoro # G1470804
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 10 ft
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000
- Zoro # G1470804
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 3/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS 11 lb. Pull Ceramic Round Magnet w/ Vinyl Handle (7516)
- MSI Everest Interlocking SAMPLE Porcelain And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0410-SAM)
- AMERIMAX HOME PRODUCTS 6 in. W X 36 in. L Brown Plastic Gutter Guard (85479)
- TY-FLOT FME Cover, 9"dia. x 6"D, Pink, PK30 (CBFR9PK)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1371)
- Palmetto Packing Compression Packing