Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 10 Ft
Mfr # 1350
Zoro # G1204253
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 10 ft
- Material Para-Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1350
- Zoro # G1204253
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 3/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 3 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- ZORO SELECT Brown Viton O-Ring, Dash 912, PK25 (ZUSAVB75912)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 25 ft. (1367H)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1389)
- Palmetto Packing Compression Packing