Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 10 Ft
Mfr # 1347AF
Zoro # G1790844
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 10 ft
- Material Acrylic/PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1347AF
- Zoro # G1790844
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 3/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 450 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Acrylic, PTFE, Shaft Speed - Maximum 2,300 fpm, pH - Minimum 2 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 100 psi, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 12 in H X 12 in W X 316 in D Black Steel Corner Plate (02-3411-405)
- EBERHARD MANUFACTURING CO Pwr Lk Kit W/ Conn (EMC 16746-U)
- ZORO SELECT O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10 (U38805.018.0162)
- GLOBAL DOOR CONTROLS Commercial Passage Hall/Closet Ball Door Knob (GLC-5110B-626)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Injectible Packing, PTFE/Graphite, PK10 (PAC-KING #10)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367H)
- Palmetto Packing Compression Packing