Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 5 Ft
Mfr # 5000W
Zoro # G0273235
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 5 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G0273235
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 1/8 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 8 ft. Aluminum Double Door Weatherstrip with 3/8" Brush Insert (GG18041DNB96)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-11-52)
- STRYBUC Patio Door Handle (13-173)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1600)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1371)
- Palmetto Packing Compression Packing