Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 25 Ft
Mfr # 5000W
Zoro # G0448831
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 25 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G0448831
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 1/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Mortise 1-1/8" - SC4 - Silver (KMC02-26D-SC4)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft, Material: PTFE (1367H)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE392)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B720L)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1350)
- Palmetto Packing Compression Packing