Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 25 Ft
Mfr # 1392S
Zoro # G1580381
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 25 ft
- Material Novoloid/Aramid with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1392S
- Zoro # G1580381
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/8 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage, Long standard Cam, Satin Chrome, Keyed different (ILCO-7075SX10-26D-KD)
- DIXON Gasket, 300 psi, 1/2 In (4P-SKIT)
- ALL-SOURCE Heavy-Duty Wall Mount Storage Hanger Hook (251399)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, Carbon, 5/16 Sq. In., 25 ft (1578)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1367FS)
- Palmetto Packing Compression Packing