Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 25 Ft
Mfr # 1389
Zoro # G0744877
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 25 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G0744877
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 1/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.14 in. x 500 ft. Roll Gray Spline 1 Roll (P 7662)
- BALDWIN ESTATE Passage Latches Lifetime Satin Nickel (5513.056)
- ZORO SELECT Steel Track, Box, 12 Ft. (4PE55)
- SUGATSUNE Catch Magnetic Ultra Thin Nickel (YN001P)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft, pH Range: 0 to 14 (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/4 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1382)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, Carbon, 5/16 Sq. In., 25 ft (1578)
- Palmetto Packing Compression Packing