Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 25 Ft
Mfr # 1382
Zoro # G2064693
original price:
$37.39
11% off
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 25 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G2064693
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/8 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- KWIKSET Kwikset: 4 cut keys with a rekey tool (KWS-83335)
- DELTANA Concave Flush Bumper 2-3/8" Diameter Oil Rubbed Bronze (WB238U10B)
- STRYBUC Sash Lock Black (900-19656B)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1389)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 10 ft (1578)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (PE1000)
- Palmetto Packing Compression Packing