Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 25 Ft
Mfr # 1371
Zoro # G0453022
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 25 ft
- Material Meta-Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1371
- Zoro # G0453022
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 1/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 1 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- GLOBAL RV CH751 Generic Precut Key (KEY-CH751)
- LCN 4111-SCUSH LH AL MC Surface Closers (4111-SCUSH LH 689 MC)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 25 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367FS)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- Palmetto Packing Compression Packing