Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 10 Ft
Mfr # 5000
Zoro # G1695066
original price:
$22.76
28% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 10 ft
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000
- Zoro # G1695066
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 1/8 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Black)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691526)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1371)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 10 ft (1578)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1382)
- Palmetto Packing Compression Packing