Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 10 Ft
Mfr # 1392S
Zoro # G1190323
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 10 ft
- Material Novoloid/Aramid with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1392S
- Zoro # G1190323
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 1/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L Tristan Chair Rail (CHA02X00TN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141BG)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/8 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1350)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- Palmetto Packing Compression Packing