Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/8 Sq In., 10 Ft
Mfr # 1389
Zoro # G2815617
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 10 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G2815617
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 1/8 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plastic Pocket Door Guides 4PK (66066)
- ZORO SELECT Key Blank, H54, H60, PK25 (5ZLG5)
- KABA Push Button Lock, Entry, Antique Brass (1011-05-41)
- ZORO SELECT Grommet, SBR, 23/32 ID, 1 1/16 D, Pk25 (3MPR8)
- PALMETTO PACKING Packing Seal, 5/8 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1371)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367S)
- Palmetto Packing Compression Packing