Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # PE1000
Zoro # G2555156
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material Graphited Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # PE1000
- Zoro # G2555156
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 1/4 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 800 psi, pH - Maximum 13 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- PEMKO 216DV24 24" Door Shoe with Vinyl Dark Bronze (216DV24)
- ROCKWOOD Concave Door Stop, DuraFlex (409.10)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6840KA10G201)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- Palmetto Packing Compression Packing