Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # 5080
Zoro # G2986191
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material Flexible Graphite Packing with Carbon Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5080
- Zoro # G2986191
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 1,200 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Petrolatum, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 3,000 psi, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M5 Connector (96209)
- ZORO SELECT Rigid Door Stop, Zinc Die Cast (4JG90)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (1367S)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/8" W x 3/8" H x 50 ft. L (ZUSA-CP-309)
- Palmetto Packing Compression Packing