Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # 5000W
Zoro # G2831875
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G2831875
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Partial Overlay Screw Adjustable Standard Duty Hinge with Press-in 8 mm Dowels (500.0279.75)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand (F170 CHP 716 AND LH)
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- SCHLAGE ELECTRONICS Switch, Pushbutton (701RD EX ILL)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (1367S)
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1392S)
- Palmetto Packing Compression Packing