Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # 1392S
Zoro # G2396432
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material Novoloid/Aramid with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1392S
- Zoro # G2396432
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 1/4 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/4" x 4-1/2" Door Hinge Filler Plate (HF45PC)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (2ZFP3)
- KWIKSET 785 Double Cylinder Deadbolt (785-L03-SMT-RCAL-RCS)
- LUCKY LINE Key Ring, Silver, 50 PK (7520050)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1350)
- NITE IZE Packing Cube, Waterproof, Large (ROCL-09-R8)
- Palmetto Packing Compression Packing