Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # 1382
Zoro # G0512321
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G0512321
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R526D)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- KENAURD Kenaurd: Push Bar - 42" Exit Device - Black (UL) Longer (KED042-BK)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 24" (24SB26D)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1392S)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 1/4" W x 1/4" H x 5 ft. L (ZUSA-CP-304)
- Palmetto Packing Compression Packing