Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # 1030AF
Zoro # G2536414
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material Novoloid/Aramid with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1030AF
- Zoro # G2536414
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 1/4 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 200 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 3 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 1,200 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/4 in., Extruded Aluminum, Classic Bronze Painted, Thumbscrew Window Lock (2 Pack) (U 9801)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-15-MP-L)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1613)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1389)
- Palmetto Packing Compression Packing