Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 25 Ft
Mfr # PE1000
Zoro # G1607225
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 25 ft
- Material Graphited Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # PE1000
- Zoro # G1607225
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 800 psi, pH - Maximum 13 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 369AP48 48" Meeting Stile Gasket with Pile Mill Aluminum (369AP48)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S ATH 626)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1371)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Injectible Packing, PTFE/Graphite, PK10 (PAC-KING #10)
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. (1389)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1555)
- Palmetto Packing Compression Packing