Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq. In., 25 ft
Mfr # 1575
Zoro # G4222136
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 25 ft
- Material Carbon Packing with Graphite (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1575
- Zoro # G4222136
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25 (5JJX5)
- PRIMELINE TOOLS Drive-In Ball Catch with Strike, 3/4 x 1-3/16 in., Diecast, Brass Plated, Adjustable (Single Pack) (N 7331)
- EKENA MILLWORK Round Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 12"H (GVWRO12X1201SFUWR)
- STRYBUC Patio Door Handle Keyed (13-291K)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1371)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1030AF)
- Palmetto Packing Compression Packing