Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 25 Ft
Mfr # 1555
Zoro # G1083241
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 25 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G1083241
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #150 (BULK-FG-1976)
- X1 TOOLS Square O-Ring ID:24 mm, CS:3 mm, OD:30 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-24-30x4)
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 10 ft (1578)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (5000W)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- Palmetto Packing Compression Packing