Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 25 Ft
Mfr # 1367H
Zoro # G3257414
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 25 ft
- Material PTFE
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1367H
- Zoro # G3257414
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 2,000 psi, Ambient Temperature - Minimum -400 Degrees F, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK HYDRAULIC GATE & DOOR CLOSER (KS-950)
- ILCO Ilco: Key Blanks, R1001EN-SK1 CORBIN(RO1EN R21EN (ILCO-R1001EN-SK1)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Oil Rubbed Bronze (FP223U10B)
- M-D VINYL WALLBASE4""X120'GRY (75499)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367C)
- Palmetto Packing Compression Packing