Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 10 Ft
Mfr # 5080
Zoro # G2193861
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 10 ft
- Material Flexible Graphite Packing with Carbon Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5080
- Zoro # G2193861
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 1,200 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Petrolatum, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 3,000 psi, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware Sierra Passage Lock, 2-3/4in Backset and ASA Strike Satin Chrome (QCL230E626)
- AMEROCK BP55342ORB-50PACK 1-1/4" (32 mm) Revitalize Cab Knob ORB (BP55342ORB-50PACK)
- BOBRICK B-542 Coat Hook with Satin Finish (179B542)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft, pH Range: 0 to 14 (1367FS)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 25 ft. (1359)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367C)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1392S)
- Palmetto Packing Compression Packing