Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq. In., 10 ft
Mfr # 1575
Zoro # G3977294
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 10 ft
- Material Carbon Packing with Graphite (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1575
- Zoro # G3977294
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 1/4 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0134-SAM)
- BARON CHAIN SASH STL0.04""X164' (7220)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF041-112)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA410)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (5000W)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (5000)
- Palmetto Packing Compression Packing