Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 10 Ft
Mfr # 1555
Zoro # G1904953
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 10 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G1904953
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Plastic, White 4 Pack (L 5924)
- HARDWARE RESOURCES Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge (33524DACM)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- EKENA MILLWORK WM265 - 1 1/2"H x 1/4"P x 96"L Lattice Moulding, PVC (WM265X96SWPV)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft, Material: PTFE (1367H)
- PALMETTO PACKING Packing Seal, 1/4 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1359)
- Palmetto Packing Compression Packing