Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 10 Ft
Mfr # 1382
Zoro # G0361803
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 10 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G0361803
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- MS SEDCO Electrical Accessories (CP/TX-HH2)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- EPCO Extra Heavy Duty Elbow Catch Polished Brass (1018-B)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1382)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1382)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1382)
- Palmetto Packing Compression Packing