Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 10 Ft
Mfr # 1367FS
Zoro # G0719941
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 10 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G0719941
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 1/4 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELECTRON Radio Operated Control System (NFR204AD-NFT80G-RF433.9)
- ZORO SELECT 2 5/16 in W x 6 in H Galvanized Steel Strap Hinge (1RCN8)
- ZORO SELECT Gasket, Ring, 8 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D080150R204027)
- PRIME-LINE Diecast, White, Window Sash Lock, Right Hand (F 2626)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 25 ft. (1367H)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1367FS)
- Palmetto Packing Compression Packing