Shop All Compression Packing
Palmetto Packing
Packing Seal, 13/16 sq. in., 25 ft.
Mfr # 1389
Zoro # G8854693
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 13/16 in
- Length 25 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G8854693
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 13/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 13/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D CON)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (646D)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0290)
- ILCO Ilco: Key Blanks, 1622-TM14 TRIMARK (KS201) (ILCO-1622-TM14)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1367FS)
- Palmetto Packing Compression Packing