Shop All Compression Packing
Palmetto Packing
Packing Seal, 13/16 sq. in., 25 ft.
Mfr # 1367S
Zoro # G8854964
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 13/16 in
- Length 25 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1367S
- Zoro # G8854964
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 13/16 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 13/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 10319232D 2-3/4" Backset Standard Deadlocking Latch Satin Stainless Steel (10319232D)
- NATIONAL HARDWARE Spring Hinge Sc Sn 3In (N100-051)
- TRANS ATLANTIC CO. 4 in. x 16 in. Stainless Steel Pull Plate with Round Pull (GH-PP5425-US32D)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb., Catch/Latch Depth: 1 in (4EVL2)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (PE1000)
- Palmetto Packing Compression Packing