Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 5 Ft
Mfr # 5000W
Zoro # G2813002
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 5 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G2813002
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 1/2 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 7/16 ID, 9/16Dia, Pk50 (3MPL6)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- ZORO SELECT Door Frame Weatherstrip, Brown, 108 In (5MFH4)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1347AF)
- Palmetto Packing Compression Packing